Skip Content
RING RETAINER INTERNAL 3.250IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINER INTERNAL 3.250IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22917
  • Mfr. Model # 22917
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.07 lbs

Product Details

Internal ring retainer. Outside diameter 3.250 inches.

Technical Specs

  • Package Quantity 2
  • Clearance Dia. Free O.D. 3.25"
  • Fits Groove Depth 0.098
  • Fits Groove Width 0.12
  • Material Spring Steel
  • Finish Phosphate and oil finish
  • Fits Groove Dia. 3.446"
  • Item Internal Retainer Ring

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list