RING RETAINER INTERNAL 2.44IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING RETAINER INTERNAL 2.44IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22909
  • Mfr. Model # 22909
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.033 lbs

Product Details

Internal ring retainer. Outside diameter 2.440 inches.

Technical Specs

  • Package Quantity 5
  • Fits Groove Width 0.086
  • Clearance Dia. Free O.D. 2.44"
  • Fits Groove Depth 0.072
  • Item Internal Retainer Ring
  • Material Spring Steel
  • Fits Groove Dia. 2.584"
  • Finish Phosphate and oil finish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list