Skip Content
RING RETAINER INTERNAL 2.375IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINER INTERNAL 2.375IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22908
  • Mfr. Model # 22908
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.03 lbs

Product Details

Internal ring retainer. Outside diameter 2.375 inches.

Technical Specs

  • Package Quantity 5
  • Fits Groove Width 0.086
  • Fits Groove Depth 0.071
  • Clearance Dia. Free O.D. 2.375"
  • Material Spring Steel
  • Finish Phosphate and oil finish
  • Item Internal Retainer Ring
  • Fits Groove Dia. 2.517"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list