RING RETAINER INTERNAL 1.250IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING RETAINER INTERNAL 1.250IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22891
  • Mfr. Model # 22891
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.01 lbs

Product Details

Internal ring retainer. Outside diameter 1.250 inches.

Technical Specs

  • Package Quantity 10
  • Fits Groove Width 0.056
  • Fits Groove Depth 0.04
  • Clearance Dia. Free O.D. 1.25"
  • Finish Phosphate and oil finish
  • Item Internal Retainer Ring
  • Material Spring Steel
  • Fits Groove Dia. 1.330"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list