Skip Content
RING RETAINER EXTERNAL E1.188IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINER EXTERNAL E1.188IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22871
  • Mfr. Model # 22871
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.11 lbs

Product Details

Retaining ring, external, E-type. Outside diameter 1.188 inches.

Technical Specs

  • Package Quantity 10
  • Clearance Dia. Free O.D. 1.188"
  • Finish Phosphate and oil finish
  • Item Retainer Ring
  • Type E Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list