Skip Content
RING RETAINER EXTERNAL E .985IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINER EXTERNAL E .985IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22870
  • Mfr. Model # 22870
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.11 lbs

Product Details

Retaining ring, external, E-type. Outside diameter 1.000 inch.

Technical Specs

  • Package Quantity 10
  • Clearance Dia. Free O.D. 1"
  • Fits Groove Width 0.056
  • Fits Groove Depth 0.082
  • Item Retainer Ring
  • Finish Phosphate and oil finish
  • Fits Groove Dia. 0.835"
  • Type E Type

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list