Skip Content
RING RETAINER EXTERNAL .938IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINER EXTERNAL .938IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22940
  • Mfr. Model # 22940
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.04 lbs

Product Details

External ring retainer. Outside diameter 0.938 inch.

Technical Specs

  • Package Quantity 10
  • Fits Groove Width 0.046
  • Clearance Dia. Free O.D. 0.938"
  • Fits Groove Depth 0.028
  • Item External Retainer Ring
  • For Shaft Dia. 15/16"
  • Finish Phosphate and oil finish
  • Material Spring Steel
  • Fits Groove Dia. 0.882"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list