Skip Content
RING RETAINER EXTERNAL .750IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINER EXTERNAL .750IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22937
  • Mfr. Model # 22937
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.01 lbs

Product Details

External ring retainer. Outside diameter 0.750 inch.

Technical Specs

  • Package Quantity 10
  • Fits Groove Width 0.046
  • Clearance Dia. Free O.D. 0.75"
  • Fits Groove Depth 0.023
  • Material Spring Steel
  • Item External Retainer Ring
  • Finish Phosphate and oil finish
  • Fits Groove Dia. 0.704"
  • For Shaft Dia. 3/4"

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List