Skip Content
RING RETAINER EXTERNAL 1.312IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING RETAINER EXTERNAL 1.312IN DIA

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL22948
  • Mfr. Model # 22948
  • UNSPSC # 31163202
  • CATALOGUE PAGE # 1028
  • Shipping Weight 0.09 lbs

Product Details

External ring retainer. Outside diameter 1.312 inches.

Technical Specs

  • Package Quantity 10
  • Clearance Dia. Free O.D. 1.312"
  • Fits Groove Width 0.056
  • Fits Groove Depth 0.04
  • Finish Phosphate and oil finish
  • Item External Retainer Ring
  • Material Spring Steel
  • Fits Groove Dia. 1.232"
  • For Shaft Dia. 1-5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list