Skip Content
RING PIN,DETENT,5/16X2 IN,PK10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING PIN,DETENT,5/16X2 IN,PK10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HLK6
  • Mfr. Model # 3HLK6
  • UNSPSC # 31162416
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Length 2"
  • Item Ring Pin
  • Finish Zinc
  • Includes -
  • Material C1215/C1018 Steel
  • Package Quantity 10
  • Type Cotterless,Detent
  • Overall Length -
  • Meets/Exceeds -
  • Usable Length 1.625"
  • Pin Dia. 5/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list