Skip Content
RING NYL/BRAZD #4AWG 3/8IN STUD 2C/ close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING NYL/BRAZD #4AWG 3/8IN STUD 2C/

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMN4-38RK
  • Mfr. Model # MN4-38RK
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.8 lbs

Technical Specs

  • Max. Voltage 600V
  • Overall Length 1.74"
  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Terminal Type Standard
  • Insulation Type Nylon
  • Stud Size 3/8"
  • Wire Range 4 AWG
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Yellow

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list