Skip Content
RING NON INS 22-16 #8 100PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING NON INS 22-16 #8 100PK

STA-KON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TBSA18-8
  • Mfr. Model # A18-8
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Max. Voltage 600V
  • Item Ring Terminal
  • Max. Temp. 221 Degrees F
  • Insulation Type Noninsulated
  • Overall Length 0.75"
  • Standards UL Listed E9809, CSA
  • Terminal Type Standard
  • Seam Brazed
  • Wire Range 22 to 16 AWG
  • Connection Material Copper
  • Stud Size #8
  • Terminal Connection Crimp
  • Insulation Color Bare

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list