Skip Content
RING NO-INSUL #6AWG 1/2IN STUD 200/ close
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
RING NO-INSUL #6AWG 1/2IN STUD 200/

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMM6-12R/SK
  • Mfr. Model # M6-12R/SK
  • UNSPSC # 39121432
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Item Ring Terminal
  • Max. Temp. 347 Degrees F
  • Max. Voltage 600V
  • Overall Length 1.42"
  • Insulation Type Noninsulated
  • Wire Range 6 AWG
  • Terminal Type Standard
  • Standards UL Listed/CSA Certified
  • Seam Brazed
  • Stud Size 1/2"
  • Connection Material Copper
  • Terminal Connection Crimp
  • Insulation Color Bare