RING MOTOR MOUNTING 2-1/4IN OD 2/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RING MOTOR MOUNTING 2-1/4IN OD 2/PK

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4UFA6
  • Mfr. Model # 4UFA6
  • UNSPSC # 26101806
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Motor Mounting Rings
  • Inside Dia. (In.) 1-1/2 Hex
  • Outside Dia. (In.) 2-1/4
  • Package Quantity 2
  • Thickness (In.) 7/16
  • For NEMA Frame 42 and 48
  • Type Resilient Rubber with Steel Band
  • Replaces Mounting Rings on 42 and 48 Frame Ring-Mounted Motors

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list