RING MAGNET,3/8 IN DIA,NEO,NICKEL,P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING MAGNET,3/8 IN DIA,NEO,NICKEL,P

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E760
  • Mfr. Model # 10E760
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.1 lbs

Product Details

Ring Magnet, Material Grade 35 Neodymium Ring, Max. Pull 1.8 lb., Thickness 0.625 In., Diameter 3/8 In., Hole Dia. 1/8 In., Stability Temp. 212 Degrees F.

Technical Specs

  • Item Ring Magnet
  • Material Grade 35 Neodymium Ring
  • Thickness 0.625"
  • Hole Dia. 1/8"
  • Diameter 3/8"
  • Max. Pull 1.8 lbs.
  • Stability Temp. 212 Degrees F
  • Casing Material Nickel Plating

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list