Skip Content
RING MAGNET,1 IN DIA,NEO,NICKEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING MAGNET,1 IN DIA,NEO,NICKEL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS10E805
  • Mfr. Model # 10E805
  • UNSPSC # 27112109
  • CATALOGUE PAGE # 660
  • Shipping Weight 0.05 lbs

Product Details

Ring Magnet, Material Grade 42 Neodymium Ring, Max. Pull 22.4 lb., Thickness 0.25 In., Diameter 1 In., Hole Dia. 1/2 In., Stability Temp. 212 Degrees F.

Technical Specs

  • Thickness 0.250"
  • Material Grade 42 Neodymium Ring
  • Hole Dia. 1/2"
  • Item Ring Magnet
  • Casing Material Nickel Plating
  • Diameter 1"
  • Stability Temp. 212 Degrees F
  • Max. Pull 22.4 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list