TERMINAL,VINYL,INSULATED,RING TNG,100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

TERMINAL,VINYL,INSULATED,RING TNG,100/BX

3M

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MMMMV18-10R/LX
  • Mfr. Model # MV18-10R/LX
  • UNSPSC # 31200000
  • CATALOGUE PAGE # 1381
  • Shipping Weight 0.26 lbs

Product Details

Solderless terminals, vinyl insulated brazed seam ring tongue. 22-18 gauge. #10 stud. 100 per box.

Technical Specs

  • Stud Size #10
  • Max. Temp. 221 Degrees F
  • Item Ring Terminal
  • Max. Voltage 600V
  • Insulation Type Vinyl
  • Overall Length 0.93"
  • Terminal Type Standard
  • Wire Range 22 - 18 AWG
  • Connection Material Copper
  • Standards UL Listed/CSA Certified
  • Seam Brazed

Compliance and Restrictions

  • None

Alternate Search Terms