Skip Content
RING KEY CLIP-ON close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING KEY CLIP-ON

LUCKY LINE PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3HJT8
  • Mfr. Model # 3HJT8
  • UNSPSC # 46171509
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Silver
  • Item Belt Key Holder
  • Package Quantity 1
  • Overall Length (In.) 2-7/8
  • Includes Split Key Ring
  • Material Nickel Finish Steel
  • Ring Dia. (In.) 1-1/8
  • Type Clip-On Double Locking

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list