Skip Content
RING,JAW-IN SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

RING,JAW-IN SHEAR

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ME23
  • Mfr. Model # 3ME23
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Jaw In Shear Ring
  • Max. Bore (In.) 1.875
  • Max. Torque (In.-Lbs.) 3620
  • Torque (In.-Lbs.) 1810
  • Type Jaw-In Shear Ring
  • HP Rating @ 100 RPM 2.87
  • Coupling Weight (Lb.) 8.60
  • Max. RPM 5200
  • Ring Material #347 Cast Stainless Steel
  • Max. Parallel Misalignment (In.) 0.03
  • Max. Axial Misalignment (In.) 0.031
  • Coupling Size L150
  • Serviceable Temp. Range (F) 200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list