Skip Content
RING,JAW-IN SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING,JAW-IN SHEAR

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3ME21
  • Mfr. Model # 3ME21
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Item Jaw In Shear Ring
  • Max. Bore (In.) 1.625
  • Max. Torque (In.-Lbs.) 2180
  • Type Jaw-In Shear Ring
  • Torque (In.-Lbs.) 1090
  • Max. RPM 5900
  • HP Rating @ 100 RPM 1.73
  • Coupling Weight (Lb.) 5.90
  • Max. Axial Misalignment (In.) 0.031
  • Max. Parallel Misalignment (In.) 0.03
  • Serviceable Temp. Range (F) 200
  • Ring Material #347 Cast Stainless Steel
  • Coupling Size L110

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list