RING HOOK SET 2/PKG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING HOOK SET 2/PKG

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99839
  • Mfr. Model # 99839
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.29 lbs

Technical Specs

  • Inside Dia. 2-3/8"
  • Colour Silver
  • Finish Bright Zinc
  • Item Ring Toolboard Hook
  • Material Steel
  • Load Rating 40 lb.
  • Construction Welded

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list