Skip Content
RING HEAT SHRINK 22-18GA #10 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING HEAT SHRINK 22-18GA #10 15/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO84-2416
  • Mfr. Model # 84-2416
  • UNSPSC # 39121404
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.08 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

Technical Specs

  • Item Heat Shrinkable Ring Terminals
  • Max. Temp. 110 Degrees C
  • Insulation Type Heat Shrink
  • Wire Range 22 - 18 AWG
  • Seam Butt
  • Standards UL Listed
  • Insulation Color Red
  • Stud Size 10

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list