Skip Content
RING HEAT SHRINK 14-16 GA 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING HEAT SHRINK 14-16 GA 50/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-2410
  • Mfr. Model # 83-2410
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.15 lbs

Product Details

Insulated wire terminal is constructed of copper for maximum electrical conductivity. Electro-tin plating for maximum corrosion resistance. Vinyl insulated sleeve provides good dielectric strength and withstands the pressure of crimping.

Technical Specs

  • Insulation Type Heat Shrink
  • Item Heat Shrinkable Ring Terminals
  • Wire Range 16 - 14 AWG
  • Max. Temp. 110 Degrees C
  • Standards UL Listed
  • Seam Butt
  • Stud Size 10
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list