RING GASKET,3 IN,EXPANDED PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RING GASKET,3 IN,EXPANDED PTFE

GORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R348
  • Mfr. Model # 38R348
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.005 lbs

Technical Specs

  • Colour White
  • Item Ring Gasket
  • Inside Dia. 3-1/2"
  • Outside Dia. 5-3/8"
  • Temp. Range (F) -450 to 600 Degrees
  • Material of Construction Expanded PTFE
  • Pipe Size 3"
  • Type 3014
  • Thickness 1/8"
  • Max. Pressure (PSI) 3014
  • Standards ASME B16.21-2005
  • Continuous Max. Temp. (F) 600 Degrees
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list