Skip Content
RING GASKET,2 IN,EXPANDED PTFE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING GASKET,2 IN,EXPANDED PTFE

GORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG38R347
  • Mfr. Model # 38R347
  • UNSPSC # 31400000
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.003 lbs

Technical Specs

  • Colour White
  • Item Ring Gasket
  • Material of Construction Expanded PTFE
  • Inside Dia. 2-3/8"
  • Outside Dia. 4-1/8"
  • Temp. Range (F) -450 to 600 Degrees
  • Max. Pressure (PSI) 3014
  • Type 3014
  • Pipe Size 2"
  • Thickness 1/8"
  • Continuous Max. Temp. (F) 600 Degrees
  • Standards ASME B16.21-2005
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list