Skip Content
RING DRUM GLOSS BK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING DRUM GLOSS BK

LABEL SAFE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3LWT3
  • Mfr. Model # 3LWT3
  • UNSPSC # 24112112
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Colour Black
  • Finish Gloss
  • Includes -
  • Item Color Coded Drum Ring
  • Width 1"
  • Height 0,9"
  • Type HDPE

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list