Skip Content
RING CRIMP/SOLDER 16-14GA 3/8 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING CRIMP/SOLDER 16-14GA 3/8 25/PK

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO83-1941
  • Mfr. Model # 83-1941
  • UNSPSC # 30211801
  • CATALOGUE PAGE # 3051
  • Shipping Weight 0.12 lbs

Product Details

Heat shrinkable crimp, solder and seal terminals offer all the protection of heat shrinkable terminals plus the additional strength of a solder connection.

Technical Specs

  • Max. Temp. 110 Degrees C
  • Item Crimp, Solder and Seal Terminals
  • Insulation Type Heat Shrink
  • Wire Range 16 - 14 AWG
  • Standards OEM
  • Insulation Color Blue
  • Stud Size 3/8"
  • Seam Butt

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list