Skip Content
RING BINDER WHT 1-1/2IN #362-CUST close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING BINDER WHT 1-1/2IN #362-CUST

WILSON JONES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACB36336
  • Mfr. Model # 36336
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.1 lbs

Technical Specs

  • Material Polypropylene
  • Colour White
  • Sheet Size 8-1/2" x 11"
  • Cover Type Clear Overlay
  • Ring Type Round
  • Sheet Capacity 280
  • Ring Size 1-1/2"
  • Green Environmental Attribute Does Not Contain PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list