RING BINDER 4IN X 6 1/2IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RING BINDER 4IN X 6 1/2IN YELLOW

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR204
  • Mfr. Model # 204
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Product Details

The No. 204 Small Binder is made with Polydura and rust resistant metals. This Small-size binder is designed to fit the 4 in. x 6-1/2 in. Small Loose Leaf (No. 304, No. 314, No. 396). Loose Leaf insert sheets sold separately.

Technical Specs

  • Colour Yellow
  • Item Ring Binder
  • Material Polydura
  • Ring Type Round
  • Sheet Size 4 x 6-1/2"
  • Sheet Capacity 1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list