Skip Content
RING BINDER 1IN YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

RING BINDER 1IN YELLOW

RITE IN THE RAIN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RIR210
  • Mfr. Model # 210
  • UNSPSC # 44122003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Product Details

The Rite in the Rain Field Ring Binders are DURABLE! Made with Polydura and rust resistant metals. Holds 4-5/8 in x 7 in Loose Leaf Sheets: 1 in. capacity.Sheets not included. The holes fit the Franklin Covey Compact size punch.

Technical Specs

  • Includes 1 Interior Pocket
  • Item 6-Ring Field Binder
  • Colour Yellow/Silver
  • Material Polydura and Rust Resistant Metal
  • Sheet Size 4-5/8 x 7"
  • Ring Type Round
  • Cover Type Plain Cover
  • Sheet Capacity 250
  • Ring Size 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list