Skip Content
RING ANCHR RCSD SURFC MNT 1200LB CP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING ANCHR RCSD SURFC MNT 1200LB CP

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN09110
  • Mfr. Model # 09110
  • UNSPSC # 31151904
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.44 lbs

Product Details

Anchoring device. Surface mount with recessed ring. Maximum load 1200 lbs.

Technical Specs

  • Colour Zinc Plated
  • Includes Anchor
  • For Use With Pick Ups and Trailers
  • Item Surface Mount Anchor
  • Length 4"
  • Width 4"
  • Body Material Steel
  • Hardware Material Steel
  • End Type Anchor Point
  • Diameter 4-1/8"
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list