Skip Content
RING ANCHOR RECESSED SQR 5000LB CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING ANCHOR RECESSED SQR 5000LB CAP

B. ERICKSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ESN09114
  • Mfr. Model # 09114
  • UNSPSC # 31151904
  • CATALOGUE PAGE # 3247
  • Shipping Weight 1.2 lbs

Product Details

Anchoring device. Heavy duty recessed. Maximum load 5000 lbs.

Technical Specs

  • For Use With Pick Ups and Trailers
  • Colour Zinc Plated
  • Includes Anchor Base and Ring
  • Item Recessed Anchor Ring
  • Body Material Steel
  • Length 4-13/16"
  • Width 4-1/2"
  • Hardware Material Steel
  • Manufacturers Warranty Length 90 Days Against Manufacturers Defects
  • Diameter 4-1/2"
  • End Type Anchor Ring

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list