Skip Content
RING 2IN ID + EYEBOLT 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RING 2IN ID + EYEBOLT 2-1/2IN

DYNALINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYL65172
  • Mfr. Model # 65172
  • UNSPSC # 31161610
  • CATALOGUE PAGE # 1099
  • Shipping Weight 0.287 lbs

Product Details

Mounting ring, 2 inch diameter with eyebolt.

Technical Specs

  • Item 2" dia. with 2-1/2" Eyebolts
  • Finish Zinc Plated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list