Skip Content
RIGID PLATE CASTER,900 LB,6 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,900 LB,6 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVP3
  • Mfr. Model # 1NVP3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 4.77 lbs

Product Details

Roller wheel bearings. Zinc finish. Double raceways. Note, caster brake kit is for yellow zinc chromate finish casters only.

Technical Specs

  • Core Color Black
  • Item Rigid Plate Caster
  • Load Rating 900 lbs.
  • Wheel Color Black
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Overall Height 7-1/2"
  • Durometer 65 Shore D
  • Plate Size 5 x 5-1/2"
  • Wheel Width 2"
  • Wheel Dia. 6"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Inside Bolt Hole Spacing 4-1/8" x 4-1/2"
  • Caster Sub-Type Rigid
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyolefin
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list