Skip Content
RIGID PLATE CASTER,750 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,750 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUX3
  • Mfr. Model # 1NUX3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 3.9 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color White
  • Load Rating 750 lbs.
  • Wheel Color Blue
  • Durometer 95 Shore A
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Mounting Bolt Dia. 3/8"
  • Wheel Dia. 5"
  • Plate Thickness 0.250"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Wheel/Tread Material Polyurethane
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list