RIGID PLATE CASTER,75 LB,2 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,75 LB,2 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHL8
  • Mfr. Model # 1UHL8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 0.33 lbs

Product Details

Self-lubricating wheel bearings. Zinc finish. Double-ball raceways for swivel casters. Dissipates static build-up to prevent static shock. Feature a plastic hub with a soft rubber tread. Nos. GGM1UHK5, GGM1UHK9, and GGM1UHL1 have black hub.

Technical Specs

  • Features Corrosion Resistant
  • Item Rigid
  • Overall Height 2-5/8"
  • Load Rating 75 lbs.
  • Core Color Gray
  • Wheel Color Gray
  • Frame Finish Zinc Plated
  • Plate Size 1-7/8 x 2-5/8"
  • Wheel Dia. 2"
  • Durometer 75 Shore A
  • Frame Material Steel
  • Wheel Width 13/16"
  • Mounting Bolt Dia. 1/4"
  • Plate Thickness 0.080"
  • Inside Bolt Hole Spacing 31/32 x 1-7/8"
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Outside Bolt Hole Spacing 31/32" x 1-7/8"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Wheel Bearings Plain
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list