RIGID PLATE CASTER,650 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,650 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXJ5
  • Mfr. Model # 4HXJ5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 3.53 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Includes Thread Guards
  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 650 lbs.
  • Overall Height 6-1/2"
  • Wheel Color Red
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 5"
  • Plate Thickness 0.187"
  • Inside Bolt Hole Spacing 3" x 3"
  • Mounting Bolt Dia. 3/8"
  • Thread Guards Yes
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Rigid
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Number of Wheels 1
  • Caster Temp. Range Available No
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Wheel Bearings Roller
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list