RIGID PLATE CASTER,600 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,600 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXJ1
  • Mfr. Model # 4HXJ1
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 2.67 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Includes Thread Guards
  • Core Color Gray
  • Load Rating 600 lbs.
  • Overall Height 5-5/8"
  • Wheel Color Red
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Plate Size 2-1/2 x 3-5/8"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.187"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Inside Bolt Hole Spacing 1-3/4 x 2-7/8"
  • Caster Sub-Type Rigid
  • Thread Guards Yes
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Roller
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list