Skip Content
RIGID PLATE CASTER,600 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

RIGID PLATE CASTER,600 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXH6
  • Mfr. Model # 4HXH6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 3.04 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Includes Thread Guards
  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 600 lbs.
  • Overall Height 5-5/8"
  • Wheel Color Red
  • Frame Material Steel
  • Durometer 95 Shore A
  • Frame Finish Zinc Plated
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 4"
  • Wheel Width 2"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.187"
  • Inside Bolt Hole Spacing 3 x 3"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Thread Guards Yes
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Roller
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list