RIGID PLATE CASTER,450 LB,6 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,450 LB,6 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NVD8
  • Mfr. Model # 1NVD8
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.25 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 450 lb.
  • Overall Height 7-1/2"
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 75 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 6"
  • Inside Bolt Hole Spacing 3" x 3"
  • Mounting Bolt Dia. 3/8"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Plate Thickness 0.250"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Wheel Shape Standard
  • Caster Product Group Rigid Caster
  • Caster Swivel Lock Type No Lock Included
  • Caster Load Rating Range Light-Medium Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list