RIGID PLATE CASTER,,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1NUY3
  • Mfr. Model # 1NUY3
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 4.0 lbs

Product Details

Roller wheel bearings. Yellow zinc chromate finish, except thermoplastic rubber donut thread have a clear zinc finish. Double-ball raceway swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Silver
  • Overall Height 5-5/8"
  • Load Rating 750 lbs.
  • Wheel Color Blue
  • Frame Material Steel
  • Frame Finish Yellow Zinc Chromate
  • Durometer 95 Shore A
  • Wheel Width 2"
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 4"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.250"
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Inside Bolt Hole Spacing 3" x 3"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Light-Medium Duty
  • Thread Guards No
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Aluminum
  • Caster Wheel Bearings Roller
  • Caster Temp. Range Available No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list