RIGID PLATE CASTER,350 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,350 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKA6
  • Mfr. Model # 1UKA6
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 350 lbs.
  • Overall Height 5-1/8"
  • Wheel Color Gray
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Durometer 95 Shore A
  • Wheel Width 1-1/4"
  • Plate Size 2-1/2 x 3-5/8"
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.119"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Sub-Type Rigid
  • Thread Guards No
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Wheel Bearings Ball
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list