RIGID PLATE CASTER,350 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,350 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKA5
  • Mfr. Model # 1UKA5
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.1 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 350 lbs.
  • Overall Height 4-11/16"
  • Wheel Color Gray
  • Frame Material Steel
  • Plate Size 2-1/2 x 3-5/8"
  • Wheel Dia. 3-1/2"
  • Mounting Bolt Dia. 5/16"
  • Frame Finish Zinc Plated
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Thread Guards No
  • Durometer 95 Shore A
  • Wheel Width 1-1/4"
  • Caster Sub-Type Rigid
  • Plate Thickness 0.119"
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Ball
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list