RIGID PLATE CASTER,325 LB,5 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,325 LB,5 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4HXG7
  • Mfr. Model # 4HXG7
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2070
  • Shipping Weight 3.53 lbs

Product Details

Roller wheel bearings. Chrome zinc finish. Double-ball raceway for swivel casters.

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Includes Thread Guards
  • Load Rating 325 lbs.
  • Overall Height 6-1/2"
  • Frame Material Steel
  • Wheel Width 2"
  • Frame Finish Zinc Plated
  • Durometer 75 Shore A
  • Wheel Color Black
  • Plate Size 4 x 4-1/2"
  • Wheel Dia. 5"
  • Mounting Bolt Dia. 3/8"
  • Plate Thickness 0.187"
  • Inside Bolt Hole Spacing 3" x 3"
  • Thread Guards Yes
  • Outside Bolt Hole Spacing 2-5/8" x 3-5/8"
  • Caster Load Rating Range Light-Medium Duty
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Brake Included No
  • Caster Wheel/Tread Material Thermoplastic Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Roller
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Sides of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list