Skip Content
RIGID PLATE CASTER,300 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,300 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHX9
  • Mfr. Model # 1UHX9
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.08 lbs

Technical Specs

  • Features Corrosion Resistant
  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 300 lbs.
  • Overall Height 5-1/8"
  • Wheel Color Gray
  • Frame Material Steel
  • Durometer 75 Shore A
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Wheel Dia. 4"
  • Plate Size 2-1/2 x 3-5/8"
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Mounting Bolt Dia. 5/16"
  • Caster Sub-Type Rigid
  • Thread Guards No
  • Plate Thickness 0.118"
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Load Rating Range Light-Medium Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Wheel/Tread Material Rubber
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list