RIGID PLATE CASTER,275 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,275 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM4W927
  • Mfr. Model # 4W927
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.6 lbs

Technical Specs

  • Item Rigid Plate Caster
  • Core Color Gray
  • Overall Height 5-1/8"
  • Load Rating 275 lbs.
  • Replacement Wheel GGM1KB11
  • Wheel Color Blue
  • Frame Finish Zinc Plated
  • Frame Material Steel
  • Standards NSF Listed
  • Durometer 95 Shore A
  • Wheel Width 1-1/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Size 2-3/4 x 3-3/4"
  • Wheel Dia. 4"
  • Plate Thickness 0.156"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Rigid
  • Thread Guards No
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Temp. Range Available No
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Core Material Polyolefin
  • Caster Wheel Bearings Delrin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list