RIGID PLATE CASTER,275 LB,4 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,275 LB,4 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM3A746
  • Mfr. Model # 3A746
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2062
  • Shipping Weight 1.7 lbs

Product Details

Light to Medium Duty General Purpose Casters. Self-lubricating wheel bearings.

Technical Specs

  • Core Color Black
  • Item Rigid
  • Wheel Color Black
  • Load Rating 275 lbs.
  • Overall Height 4-11/16"
  • Frame Material Steel
  • Includes Thread Guards
  • Standards ISO 9001
  • Frame Finish Zinc Plated
  • Wheel Width 1-1/4"
  • Durometer 80 Shore A
  • Mounting Bolt Dia. 5/16"
  • Plate Size 3-3/4 x 2-3/4"
  • Wheel Dia. 4"
  • Inside Bolt Hole Spacing 1-3/4" x 3"
  • Thread Guards Yes
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Plate Thickness 0.109"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Core Material Rubber
  • Caster Wheel/Tread Material Rubber
  • Caster Wheel Bearings Plain
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Plate Hole Pattern (4) Mounting Holes are Round and Centered in the Corner of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list