Skip Content
RIGID PLATE CASTER,250 LB,3 IN DIA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,250 LB,3 IN DIA

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UKW4
  • Mfr. Model # 1UKW4
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2064
  • Shipping Weight 1.2 lbs

Product Details

Self-lubricating wheel bearings or roller bearings. Zinc finish. Double-ball raceways for swivel casters.

Technical Specs

  • Core Color Black
  • Overall Height 3-3/4"
  • Wheel Color Black
  • Load Rating 250 lbs.
  • Frame Material Steel
  • Item Rigid Plate Caster
  • Standards NSF Listed
  • Frame Finish Zinc Plated
  • Durometer 90 Shore D
  • Plate Size 2-1/2 x 5"
  • Wheel Dia. 3"
  • Wheel Width 1-1/4"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.157"
  • Outside Bolt Hole Spacing 1-3/16" x 4"
  • Inside Bolt Hole Spacing 1-1/16" x 3-15/32"
  • Thread Guards No
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Brake Included No
  • Caster Swivel Lock Type No Lock Included
  • Caster Core Material Phenolic
  • Caster Wheel/Tread Material Phenolic
  • Caster Wheel Bearings Plain
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Pointing Toward the Center of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list