RIGID PLATE CASTER,250 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

RIGID PLATE CASTER,250 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1UHZ2
  • Mfr. Model # 1UHZ2
  • UNSPSC # 31162701
  • CATALOGUE PAGE # 2063
  • Shipping Weight 1.1 lbs

Technical Specs

  • Features Corrosion Resistant
  • Item Rigid Plate Caster
  • Core Color Gray
  • Load Rating 250 lbs.
  • Overall Height 4-11/16"
  • Wheel Color Gray
  • Frame Material Steel
  • Wheel Width 1-1/4"
  • Durometer 75 Shore A
  • Frame Finish Zinc Plated
  • Plate Size 2-1/2 x 3-5/8"
  • Wheel Dia. 3-1/2"
  • Mounting Bolt Dia. 5/16"
  • Plate Thickness 0.118"
  • Inside Bolt Hole Spacing 1-3/4 x 2-13/16"
  • Thread Guards No
  • Outside Bolt Hole Spacing 1-3/4" x 3-1/16"
  • Caster Sub-Type Rigid
  • Caster Load Rating Range Medium-Duty
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Temp. Range Available No
  • Caster Wheel Shape Standard
  • Caster Wheel/Tread Material Rubber
  • Caster Swivel Lock Type No Lock Included
  • Caster Brake Included No
  • Caster Wheel Bearings Ball
  • Caster Core Material Polyolefin
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list