Skip Content
RIGID PLATE CASTER,250 LB,3-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

RIGID PLATE CASTER,250 LB,3-1/2 IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGM1G098
  • Mfr. Model # 1G098
  • UNSPSC # 31162701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Core Color Gray
  • Item Rigid Plate Caster
  • Overall Height 4-5/8"
  • Replacement Wheel 1KA91
  • Load Rating 250 lb.
  • Wheel Color Blue
  • Frame Material Steel
  • Frame Finish Zinc Plated
  • Standards NSF Listed
  • Durometer 95 Shore A
  • Wheel Width 1-1/4"
  • Wheel Dia. 3-1/2"
  • Plate Size 2-3/4 x 3-3/4"
  • Plate Thickness 0.156"
  • Mounting Bolt Dia. 5/16"
  • Inside Bolt Hole Spacing 1-3/4 x 2-5/8"
  • Outside Bolt Hole Spacing 1-3/4" x 3"
  • Caster Sub-Type Rigid
  • Number of Wheels 1
  • Caster Product Group Rigid Caster
  • Caster Wheel Shape Standard
  • Caster Load Rating Range Light-Duty
  • Caster Brake Included No
  • Caster Wheel/Tread Material Polyurethane
  • Caster Swivel Lock Type No Lock Included
  • Caster Wheel Bearings Ball
  • Caster Core Material Polyolefin
  • Caster Temp. Range Available No
  • Thread Guards No
  • Caster Plate Hole Pattern (4) Mounting Holes are Oval and Parallel to the Long Edge of the Plate

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list